
Elevate Collection Three-Light Bath & Vanity
Mfr # P300022-031
Zoro # G4526718
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.5 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300022-031
Zoro #
G4526718
UPC #
785247227266
Country of Origin
China
Dimensions
Height
7.5 in
Depth
8 in
Height to Center
5 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Glass Color
Etched White
Lamp Included
No
Finish
Black; painted
Features
Can be mounted up or down, Prewired
Environment
Damp
Socket Material
Porcelain
Mounting Accessory Included
Plate
Base Material
Steel
Product Design
Modern
Power Source
Hardwired
Frequency
60 Hz
Base Type
E26
Power Source Required
Yes
Description
Achieve a Modern look with the Elevate Collection three-light bath and vanity. Etched glass white shades provide a striking contrast to the Matte Black finish. Fixtures can be installed with glass facing up or down for added customization.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.