Zoro Homepage

Elevate Collection Two-Light Bath & Vanity

  • Mfr # P300021-031

  • Zoro # G4523394


product price: $151.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.5 in
Lamp Type
A19
Mounting
Wall
Finish
Black; painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300021-031
Zoro #
G4523394
UPC #
785247227259
Country of Origin
China

Dimensions

Height
7.5 in
Depth
6.125 in
Wire Length
6 in
Height to Center
5 in

Details

Color
Black
Lamp Type
A19
Mounting
Wall
Finish
Black; painted
Lamp Included
No
Glass Color
Etched White
Features
Can be mounted up or down, Prewired
Power Source
Hardwired
Mounting Accessory Included
Plate
Socket Material
Porcelain
Environment
Damp
Power Source Required
Yes
Frequency
60 Hz
Product Design
Modern
Base Type
E26
Base Material
Steel

Description

Achieve a Modern look with the Elevate Collection two-light bath and vanity. Etched glass white shades provide a striking contrast to the Matte Black finish. Fixtures can be installed with glass facing up or down for added customization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.