Elevate Five-Light Chandelier, Chrome
Mfr # P400022-015
Zoro # G9577149
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
23"
Width
27-3/8"
Lamp Type
incandescent
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400022-015
Zoro #
G9577149
UPC #
785247207503
Country of Origin
China
Dimensions
Height
23"
Width
27-3/8"
Details
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
5
Light Type
E26 Medium Base 100W
Style
Contemporary/Modern
Collection
Elevate
Description
Elevate Five-Light Chandelier,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.