Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevate LED Flush Mount

  • Mfr # P350105-015-30

  • Zoro # G6325249


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
LED
CRI
90 CRI
Standards
Meets FCC Title 47, Part 15 Class B
Fixture Temp. Range
30°C; -30 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350105-015-30
Zoro #
G6325249
UPC #
785247221103
Country of Origin
China

Dimensions

Wire Length
6 in

Details

Housing Finish
Polished Chrome
Lamp Type
LED
Item
Elevate LED Flush Mount
CRI
90 CRI
Standards
Meets FCC Title 47, Part 15 Class B
Fixture Temp. Range
30°C; -30 °C
Housing Material
Steel
Number of Light Bars
1
Color
Chrome
Lamp Type - Fixtures
solid state
Lamp Included
Yes
Energy Star Compliant
Yes
Lumens per watt
38.3 Lum/Watt
Power Factor
Greater than 0.9
Frequency
60 Hz
Power Source
Hardwired
Environment
Damp
Ground Wire Color
Copper Tinned
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Amperage Rating
0.142 A
Mounting Accessory Included
Strap

Description

Achieve a mid-century modern look with Elevate’s on trend finishes. An etched white glass shade is highlighted with metallic accents. Increase ambient illumination in Transitional and Modern interiors with Elevate LED flush mount.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.