Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevate LED Flush Mount

  • Mfr # P350105-109-30

  • Zoro # G4517200


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Bronze
Lamp Type
LED
Voltage
120 V
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350105-109-30
Zoro #
G4517200
UPC #
785247221110
Country of Origin
China

Dimensions

Height
5.25 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Bronze
Lamp Type
LED
Voltage
120 V
Finish
Painted
Glass Color
White
Item
Elevate LED Flush Mount
Color
Gold
Fixture Temp. Range
30°C; -30 °C
Number of Light Bars
1
Standards
Meets FCC Title 47, Part 15 Class B
Energy Star Compliant
Yes
Lamp Included
Yes
Lamp Type - Fixtures
LED
Lumens per watt
38.3 Lum/Watt
Base Material
Steel
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Frequency
60 Hz
Amperage Rating
0.142 A
Power Source
Hardwired
Environment
Damp
Power Factor
Greater than 0.9
Ground Wire Color
Copper Tinned
Mounting Accessory Included
Strap

Description

Achieve a mid-century modern look with Elevate’s on trend finishes. An etched white glass shade is highlighted with metallic accents. Increase ambient illumination in Transitional and Modern interiors with Elevate LED flush mount.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.