Elevate Seven-Light Chandelier, Bronze (Discontinued)
- Mfr # P400023-109
- Zoro # G9577106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400023-109
Zoro #
G9577106
UPC #
785247207534
Country of Origin
Unknown
Dimensions
Height
22-7/8"
Width
32-5/8"
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
7
Light Type
E26 Medium Base 100W
Style
Contemporary/Modern
Collection
Elevate
Description
Elevate Seven-Light Chandelier,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.