Elevate Three-Light Flush Mount, Bronze
Mfr # P350040-109
Zoro # G9577130
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
9-7/8"
Width
11-3/4"
Lamp Type
incandescent
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350040-109
Zoro #
G9577130
UPC #
785247207473
Country of Origin
China
Dimensions
Height
9-7/8"
Width
11-3/4"
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 75W
Style
Contemporary/Modern
Collection
Elevate
Description
Elevate Three-Light Flush Mount,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.