Elevate Two-Light Bath, Bronze
Mfr # P300021-109
Zoro # G9576808
product price: $151.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
7-1/2"
Width
15-3/8"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300021-109
Zoro #
G9576808
UPC #
785247207411
Country of Origin
China
Dimensions
Height
7-1/2"
Width
15-3/8"
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
E26 Medium Base 100W
Style
Contemporary/Modern
Collection
Elevate
Description
Elevate Two-Light Bath,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.