Ellyson One-Light Pendant, Color: Gray (Discontinued)
- Mfr # P500118-015
- Zoro # G6436908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500118-015
Zoro #
G6436908
UPC #
785247220427
Country of Origin
Unknown
Dimensions
Height
24"
Width
18-3/8" Dia.
Details
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
Incandescent Medium
Mounting
Hanging
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Coastal, Farmhouse, Mid-Century Modern, Vintage Electric
Item
Ellyson One-Light Pendant
Includes
Mounting Strap For Outlet Box; (1) 6" Lengths of Stem; (4) 12" Lengths of Stem; 6 Links of 9 Gauge Chain ; 10 ft. of Wire
Collection
Ellyson
Description
Ellyson One-Light Pendant
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.