Endicott One-Light Post Lantern
Mfr # P5400-31
Zoro # G5443501
product price: $133.40
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17-3/4"
Width
7-3/8"
Housing Finish
Black
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5400-31
Zoro #
G5443501
UPC #
785247212460
Country of Origin
China
Dimensions
Height
17-3/4"
Width
7-3/8"
Details
Color
Black
Item
Endicott One-Light Post Lantern
Housing Finish
Black
Lamp Type
incandescent
Mounting
Post Top Fitter for 3" Post or Pedestal
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
Endicott
Description
With a Craftsman-inspired silhouette, Endicott offers visual interest to your home’s exterior. The elongated frame is finished with clear seeded glass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.