Endorse One-Light LED Post Lantern (Discontinued)
- Mfr # P6426-3130K9
- Zoro # G4516099
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6426-3130K9
Zoro #
G4516099
UPC #
785247213610
Country of Origin
Unknown
Dimensions
Height
21"
Width
10-3/4"
Details
Item
Endorse One-Light LED Post Lantern
Color
Black
Housing Finish
Black
Lamp Type
Led
Mounting
Post Top Fitter for 3" Post or Pedestal
Voltage
120v
Number of Lights
1
Light Type
9W LED
Style
Traditional/Classic
Collection
Endorse
Description
Endorse One-Light LED Post Lantern
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.