
Englewood Collection One-Light Medium Wall Lantern
Mfr # P560098-031
Zoro # G4469458
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
10.375 in
Finish
Black
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560098-031
Zoro #
G4469458
UPC #
785247223183
Country of Origin
China
Dimensions
Height
10.375 in
Depth
13.75 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Black
Glass Color
Black
Socket Type
socket
Lamp Type
Medium Base
Mounting
plate
Lamp Included
No
Material
Steel
Socket Material
Porcelain
Product Design
Farmhouse
Frequency
60 Hz
Power Source Required
Yes
Environment
Wet
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Description
Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light medium wall lantern in Black with the inside of the shade that features a metallic copper coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.