Zoro Homepage

Englewood Collection One-Light Post Lantern

  • Mfr # P540032-020

  • Zoro # G4468286


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze
Bulb Type
incandescent
Lamp Included
No
Length
16 in
Height
13.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540032-020
Zoro #
G4468286
UPC #
785247232703
Country of Origin
China

Dimensions

Length
16 in
Height
13.4375 in
Dimensions
16 in x 12 in x 13.4375 in

Details

Finish
Antique Bronze
Bulb Type
incandescent
Lamp Included
No
Voltage
120 V
Wire Gauge (AWG)
6 in
Bulb Power Source
Hardwired
Color
Bronze
Lamp Type
A19
Features
DarkSky, Prewired
Socket Type
socket
Bulb Primary Application
Outdoor
Housing Finish
Painted
Bulb Base Type
Medium Base
Energy Star Compliant
No
Housing Material
Steel
Number Of Lamps
1
Power Source Required
Yes
Base Type
E26
Socket Material
Porcelain
Environment
Wet
Frequency
60 Hz

Description

Celebrate the rustic craftsmanship as the Englewood one-light post lantern washes light over your favorite outdoor setting beneath its stunning, Antique Bronze hammered finished shade with a handsome copper interior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.