Zoro Homepage

Englewood Collection One-Light Small Wall Lantern

  • Mfr # P560097-020

  • Zoro # G4466694


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
9 in
Height
9-3/4 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560097-020
Zoro #
G4466694
UPC #
785247223220
Country of Origin
China

Dimensions

Width
9 in
Height
9-3/4 in
Length
8 in
Height to Center
7-1/2 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Watts
100 W
Finish
Antique Bronze
Housing Material
Steel
Fixture Housing Color
Bronze
Socket Type
Porcelain
Lamp Included
No
Mounting Locations Supported
Wall
Standards
cCSAus
Lamp Watts
100 W
Collection
Englewood
Number of Bulbs
1
Indoor/Outdoor
Outdoor
Dimmable
Yes
Style
Farmhouse
Power Source
Hardwired
Mounting Hardware
Plate
Prewired
Yes
Frequency Rating
60 Hz
Bulb Shape
A19

Description

Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light small wall lantern in Antique Bronze with the inside of the shade that features a metallic copper coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.