Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Englewood Collection One-Light Small Wall Lantern

  • Mfr # P560097-103

  • Zoro # G4466825


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
8-3/4 in
Height
9-3/4 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560097-103
Zoro #
G4466825
UPC #
785247223206
Country of Origin
China

Dimensions

Width
8-3/4 in
Height
9-3/4 in
Length
8 in
Height to Center
7-1/2 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Watts
100 W
Finish
Antique Pewter
Fixture Housing Color
Gray
Lamp Watts
100 W
Mounting Locations Supported
Wall
Lamp Included
No
Socket Type
Porcelain
Standards
cCSAus
Housing Material
Steel
Power Source
Hardwired
Number of Bulbs
1
Bulb Shape
A19
Dimmable
Yes
Style
Farmhouse
Indoor/Outdoor
Outdoor
Frequency Rating
60 Hz
Collection
Englewood
Prewired
Yes
Mounting Hardware
Plate

Description

Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light small wall lantern in Antique Pewter with the inside of the shade that features a metallic silver coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.