Zoro Homepage

Equinox 4-Light Foyer, 60 W, Burnished Silver

  • Mfr # P3827-126

  • Zoro # G4619435


product price: $260.20
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
18-3/8"
Housing Finish
Burnished Silver
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3827-126
Zoro #
G4619435
UPC #
785247155149
Country of Origin
China

Dimensions

Height
18-3/8"
Width
16" dia.

Details

Color
Gray
Housing Finish
Burnished Silver
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
60W
Style
Coastal, Farmhouse, Transitional
Item
Cand Sphere Foyer Lant,4-60W
Collection
Equinox

Description

Cand Sphere Foyer Lant,4-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.