
Equinox Collection Black Six-Light Sphere Pendant
Mfr # P3889-31
Zoro # G4530936
product price: $799.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black
Lamp Type
B10
Mounting
ceiling chain; Pendant
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3889-31
Zoro #
G4530936
UPC #
785247238620
Country of Origin
China
Dimensions
Height
30 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Black
Lamp Type
B10
Mounting
ceiling chain; Pendant
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
6
Item
Pendants
Finish
Painted
Lamp Included
No
Frequency
60 Hz
Environment
Dry
Chain gauge
9
Socket Material
Phenolic
Power Source
Hardwired
Base Type
E12
Description
Inspired by astronomy, you will love the ethereal design experience in this elegant pendant. Divine concentric rings pivot for an otherworldly demeanor. The smooth, stunning light bases and rings are coated in a gorgeous black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.