Equinox Six-Light Sphere Pendant
Mfr # P3889-104
Zoro # G9577009
product price: $799.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
30"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3889-104
Zoro #
G9577009
UPC #
785247206537
Country of Origin
China
Dimensions
Height
30"
Width
27-3/4"
Details
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
6
Light Type
B10 Candelabra Base 60W
Style
Traditional/Classic
Collection
Equinox
Description
Equinox Six-Light Sphere Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.