Era One-Light Mini-Pendant, Black
Mfr # P500032-031
Zoro # G9577097
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
11-3/4"
Width
6-3/8"
Housing Finish
Black
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500032-031
Zoro #
G9577097
UPC #
785247207275
Country of Origin
China
Dimensions
Height
11-3/4"
Width
6-3/8"
Details
Color
Black
Housing Finish
Black
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 60W
Style
Traditional/Casual
Collection
Era
Description
Era One-Light Mini-Pendant,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.