Zoro Homepage

Era One-Light Pendant

  • Mfr # P500098-031

  • Zoro # G4519258


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
25"
Width
12-3/4" Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500098-031
Zoro #
G4519258
UPC #
785247217106
Country of Origin
China

Dimensions

Height
25"
Width
12-3/4" Dia

Details

Color
Black
Item
Era One-Light Pendant

Description

Era’s carefully crafted details and special eclectic accents achieve a vintage electric feel. One-light mini-pendant is in a Black finish with gold leaf accents and a cloth covered cord.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.