Zoro Homepage

Everlume Collection 7" Edgelit LED Surface Mount

  • Mfr # P810015-030-30

  • Zoro # G4522466


product price: $38.99
/ea

Key Features

Mounting
surface
Housing Finish
White
Length
7 in
Lamp Type
LED
Height
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P810015-030-30
Zoro #
G4522466
UPC #
785247232178
Country of Origin
China

Dimensions

Length
7 in
Height
1.0625 in
Dimensions
7 in x 7 in x 1.0625 in
Wire Length
6 in

Details

Mounting
surface
Housing Finish
White
Lamp Type
LED
Finish
Painted
Glass Color
Frosted
Lamp Included
Yes
Color
White
Number of Light Bars
1
Lamp Type - Fixtures
solid state
Fixture Temp. Range
30 ºC; -30 °C
Features
Prewired
Standards
FCC Part 15 Class B
Energy Star Compliant
Yes
Power Factor
0.968
Power Source
Hardwired
Lumens per watt
70.4
Mounting Accessory Included
Mounting Plate
Environment
Wet
Amperage Rating
0.128 A
Frequency
60 Hz
Base Material
Polycarbonate
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase

Description

EVERLUME Edgelit technology provides a large glare free, bright, and evenly illuminated surface for a variety of applications for both residential and commercial settings. Offering a very slim profile, the LED Edgelit flush mount is available in three sizes. The 7" fixture gives 1056 lumens (delivered), 90CRI and is 3000K. The integrated driver does not recess into junction box, allowing for easy install in 4" octoganal, 4" round PVC and 4-1/2" ceiling pan junction boxes. This fixture is wet location listed and offers a 50,000 hour LED life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.