Zoro Homepage

Everlume Collection Antique Bronze 11" Edgelit Round Trim Ring

  • Mfr # P860050-020

  • Zoro # G4522859


product price: $14.39
/ea

Key Features

Mounting
Cover fixture
Housing Finish
Antique Bronze
Height
1.125 in
Finish
Painted
Lamp Type - Fixtures
accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860050-020
Zoro #
G4522859
UPC #
785247242474
Country of Origin
China

Dimensions

Height
1.125 in

Details

Mounting
Cover fixture
Housing Finish
Antique Bronze
Finish
Painted
Lamp Type - Fixtures
accessories
Lamp Included
No
Energy Star Compliant
No
Color
Bronze
Base Material
Steel

Description

You'll never have to sacrifice function for style with this Edgelit round trim ring. The ring is coated in a handsome antique bronze finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.