Zoro Homepage

Everlume Collection Black 14" Edgelit Round Trim Ring

  • Mfr # P860051-031

  • Zoro # G4526316


product price: $20.79
/ea

Key Features

Length
14 in
Width
2 in
Height
1-1/8 in
Color
Black
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860051-031
Zoro #
G4526316
UPC #
785247242511
Country of Origin
China

Dimensions

Length
14 in
Width
2 in
Height
1-1/8 in

Details

Color
Black
Lamp Included
No
Housing Material
Steel
ADA Compliant
No
Collection
Everlume
Indoor/Outdoor
Indoor

Description

You'll never have to sacrifice function for style with this Edgelit round trim ring. The ring is coated in a classic black finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.