
Everlume Collection Black 14" Square Trim Ring
Mfr # P860055-031
Zoro # G4524067
product price: $30.19
/eaKey Features
Width
1.57 in
Height
1-1/8 in
Housing Material
Steel
Color
Black
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P860055-031
Zoro #
G4524067
UPC #
785247242665
Country of Origin
China
Dimensions
Length
14 in
Width
1.57 in
Height
1-1/8 in
Details
Housing Material
Steel
Color
Black
Lamp Included
No
ADA Compliant
No
Collection
Everlume
Indoor/Outdoor
Indoor
Description
You'll never have to sacrifice function for style with this Edgelit square trim ring. The ring is coated in a classic black finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.