Zoro Homepage

Everlume Collection Black 7" Edgelit Round Trim Ring

  • Mfr # P860049-031

  • Zoro # G4528696


product price: $8.39
/ea

Key Features

Mounting
Cover fixture
Housing Finish
Black
Height
1.125 in
Finish
Painted
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860049-031
Zoro #
G4528696
UPC #
785247242603
Country of Origin
China

Dimensions

Height
1.125 in

Details

Mounting
Cover fixture
Housing Finish
Black
Finish
Painted
Color
Black
Lamp Type - Fixtures
accessories
Lamp Included
No
Energy Star Compliant
No
Base Material
Steel

Description

You'll never have to sacrifice function for style with this Edgelit round trim ring. The ring is coated in a classic black finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.