Zoro Homepage

Everlume Collection Brushed Nickel 11" Edgelit Round Trim Ring

  • Mfr # P860050-009

  • Zoro # G4522658


product price: $18.99
/ea

Key Features

Mounting
Cover fixture
Housing Finish
Brushed Nickel
Height
1.125 in
Color
Nickel
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860050-009
Zoro #
G4522658
UPC #
785247242467
Country of Origin
China

Dimensions

Height
1.125 in

Details

Mounting
Cover fixture
Housing Finish
Brushed Nickel
Color
Nickel
Energy Star Compliant
No
Lamp Included
No
Lamp Type - Fixtures
accessories
Base Material
Steel

Description

You'll never have to sacrifice function for style with this Edgelit round trim ring. The ring is coated in a sleek brushed nickel finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.