Zoro Homepage

Everlume Collection Brushed Nickel 7" Edgelit Square Trim Ring

  • Mfr # P860053-009

  • Zoro # G4524225


product price: $18.79
/ea

Key Features

Length
7 in
Height
1-1/8 in
Finish
Brushed Nickel
Lamp Included
No
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860053-009
Zoro #
G4524225
UPC #
785247242672
Country of Origin
China

Dimensions

Length
7 in
Width
1.57 in
Height
1-1/8 in

Details

Finish
Brushed Nickel
Lamp Included
No
Housing Material
Steel
Color
Nickel
ADA Compliant
No
Indoor/Outdoor
Indoor
Collection
Everlume

Description

You'll never have to sacrifice function for style with this Edgelit square trim ring. The ring is coated in a sleek brushed nickel finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.