Evoke Five-Light Chandelier, Nickel (Discontinued)
- Mfr # P400025-104
- Zoro # G9576957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400025-104
Zoro #
G9576957
UPC #
785247208043
Country of Origin
China
Dimensions
Height
35-3/8"
Width
24-5/8"
Details
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
5
Light Type
Candelabra Base 60W
Style
Traditional/Classic
Collection
Evoke
Description
Evoke Five-Light Chandelier,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.