Evoke Three-Light Chandelier, Bronze (Discontinued)
- Mfr # P400024-020
- Zoro # G9576966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400024-020
Zoro #
G9576966
UPC #
785247208012
Country of Origin
China
Dimensions
Height
28-1/2"
Width
17-5/8"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
Candelabra Base 60W
Style
Traditional/Classic
Collection
Evoke
Description
Evoke Three-Light Chandelier,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.