Zoro Homepage

Fan Downrods, 3/4" x 36"

  • Mfr # P2606-141

  • Zoro # G5443949


product price: $42.00
/ea

Key Features

Width
0.75 in
Finish
Galvanized Finish
Material
Steel
Color
Gray
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2606-141
Zoro #
G5443949
UPC #
785247222476
Country of Origin
China

Dimensions

Width
0.75 in
Height
36 in

Details

Item
Fan Downrods,3/4" x 36"
Finish
Galvanized Finish
Material
Steel
Color
Gray
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Accessories

Description

3/4 in. x 36 in. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.