Zoro Homepage

Fan Light Kit, Four-Light

  • Mfr # P2610-15WB

  • Zoro # G5967993


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
Bulb
Finish
Polished Chrome
Standards
UL Listed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2610-15WB
Zoro #
G5967993
UPC #
785247221899
Country of Origin
China

Dimensions

Width
15 in
Height
6.25 in

Details

Voltage
120V
Includes
Bulb
Item
Fan Light Kit,Four-Light
Finish
Polished Chrome
Standards
UL Listed
Material
Steel
Color
Chrome
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans

Description

Four-light kit with white washed alabaster style glass shades beautiful in design. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes four 3000K, 800 lumen, Title 24 certified LED bulbs.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.