
Fan Light Kit, Four-Light
Mfr # P2610-30WB
Zoro # G5968011
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
15 in
Includes
Bulb
Finish
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2610-30WB
Zoro #
G5968011
UPC #
785247221936
Country of Origin
China
Dimensions
Width
15 in
Height
6.25 in
Details
Voltage
120V
Includes
Bulb
Item
Fan Light Kit,Four-Light
Finish
White
Standards
UL Listed
Material
Steel
Color
White
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Description
Four-light kit with white washed alabaster style glass shades beautiful in design. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes four 3000K, 800 lumen, Title 24 certified LED bulbs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.