
Fan Light Kit, One-Light
Mfr # P2601-20WB
Zoro # G5967862
product price: $48.00
/eaKey Features
Voltage
120V
Width
9.25 in
Includes
Bulb
Standards
UL Listed
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2601-20WB
Zoro #
G5967862
UPC #
785247221806
Country of Origin
China
Dimensions
Width
9.25 in
Height
7.5 in
Details
Voltage
120V
Includes
Bulb
Item
Fan Light Kit,One-Light
Standards
UL Listed
Material
Steel
Color
Bronze
Finish
Antique Bronze
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Description
One-light kit Schoolhouse style with white opal glass. Listed for wet locations makes this ideal for any indoor/outdoor locations. Universal mount allows for installtion with Progress and other fans (threaded adapter included). Quick connector for easy wiring is included. Includes one 3000K, 800 lumen, Title 24 certified LED bulb
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.