Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Light Kit, Two-Light Indoor/Outdoor

  • Mfr # P2611-30WB

  • Zoro # G5540932


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor, Outdoor
Includes
Lamp
Finish
White
Standards
UL Listed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2611-30WB
Zoro #
G5540932
UPC #
785247221950
Country of Origin
China

Details

Indoor/Outdoor
Indoor, Outdoor
Item
Fan Light Kit,Two-Light Indoor/Outdoor
Includes
Lamp
Finish
White
Standards
UL Listed
Material
Steel
Voltage
120V
Color
White

Description

Brighten up the room by equipping your fan with a two-light indoor/outdoor Low Profile fan kit. Universal styling lets you easily transition into this brand new look. Quick connect wiring is available to make the installation simple and easy. Includes two 3000K, 800 lumen, Title 24 certified LED bulbs.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.