Zoro Homepage

Fan Light Kit, Two-Light

  • Mfr # P2602-20WB

  • Zoro # G5967838


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10.5 in
Includes
Bulb
Material
Steel
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2602-20WB
Zoro #
G5967838
UPC #
785247221875
Country of Origin
China

Dimensions

Width
10.5 in
Height
3.8125 in

Details

Voltage
120V
Includes
Bulb
Item
Fan Light Kit,Two-Light
Material
Steel
Standards
UL Listed
Color
Bronze
Finish
Antique Bronze
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans

Description

Fan Light Kit,Two-Light

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.