Zoro Homepage

Farris Collection Three-Blade Carved Wood 60" Ceiling Fan

  • Mfr # P250002-143-30

  • Zoro # G4466265


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6 Speed, Remote Control Reverse
Voltage
120V
Width
60 in
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250002-143-30
Zoro #
G4466265
UPC #
785247230488
Country of Origin
China

Dimensions

Width
60 in
Height
15.5 in

Details

Number of Speeds
6 Speed, Remote Control Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Standards
cULus
Blade Pitch
18°
Fan Blade Finish
Driftwood
Material
Steel
Color
Black
Finish
Graphite

Description

Farris features three solid wood carved blades to form a sleek, modern design. The 60 in ceiling fan includes an integrated LED light kit that is removable to provide the option in non-illuminated applications. Graphite finish. A full function remote control with batteries is included, and the dual mount canopy accommodates flat or sloped ceilings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.