
Felton Collection Black One-Light Hanging Lantern
Mfr # P550047-031
Zoro # G4476850
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
17.625 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550047-031
Zoro #
G4476850
UPC #
785247239016
Country of Origin
China
Dimensions
Height
17.625 in
Size
Medium
Wire Length
120 in
Installed Length
83 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Ribbed
Lamp Type
Medium Base
Light Distribution
Ambient
Socket Type
socket
Lamp Included
No
Material
Steel
Number of Light Bulbs Required
1
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Environment
Damp
Socket Material
Porcelain
Power Source Required
Yes
Number of Chains
1
Chain gauge
9
Power Source
Hardwired
Description
Achieve the stylish and peaceful home environment you've been waiting for with this beautiful hanging lantern. The rectangular matte black frame's intelligent design is just right for illuminating any outdoor space in need of illumination. The frame holds elongated, rippled glass panels through which a warm, guiding glow will shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.