Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felton Collection Black One-Light Post Lantern

  • Mfr # P540024-031

  • Zoro # G4469080


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Size
Medium
Finish
Black
Glass Color
Clear Ribbed
Housing Material
Steel
Bulb Type
incandescent; Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540024-031
Zoro #
G4469080
UPC #
785247238989
Country of Origin
China

Dimensions

Size
Medium
Height
18.75 in

Details

Finish
Black
Glass Color
Clear Ribbed
Housing Material
Steel
Bulb Type
incandescent; Incandescent - Medium Base
Bulb Primary Application
Outdoor
Mounting
Post Mount
Energy Star Compliant
No
Housing Finish
Painted
Voltage
120 V
Bulb Power Source
Hardwired
Bulb Base Type
Medium Base
Lamp Type
A19
Socket Type
socket
Features
Prewired
Lamp Included
No
Color
Black
Light Distribution
Ambient
Wire Gauge (AWG)
6 in
Number Of Lamps
1
Frequency
60 Hz
Power Source Required
Yes
Base Type
E26
Socket Material
Porcelain
Environment
Wet

Description

Achieve the stylish and peaceful home environment you've been waiting for with this beautiful post lantern. The rectangular matte black frame's intelligent design is just right for illuminating any outdoor space in need of illumination. The frame holds elongated, rippled glass panels through which a warm, guiding glow will shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.