Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finn Collection One-Light Pendant

  • Mfr # P5324-31

  • Zoro # G4531898


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10-1/2 in
Length
10 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5324-31
Zoro #
G4531898
UPC #
785247201006
Country of Origin
China

Dimensions

Height
10-1/2 in
Length
10 in
Width
12.4 in
Chain Length
8 in
Wire Length
120 in
Max Height
76-1/2 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Finn
Finish
Matte Black
Watts
100 W
Dimmable
Yes
Lamp Included
No
Lamp Quantity
1
Material
Steel
Standards
UL-CUL
Lamp Watts
100 W
Fixture Type
Mini-Pendant
Glass Finish
Etched White
Power Source
Hardwired
ADA Compliant
No
Socket Type
Porcelain
Bulb Shape
A19
Mounting Hardware
Strap
Ground Wire
Copper Tinned
Fixture Material
Steel
Fixture Finish
Painted
Chain Gauge
9 ga
Number of Chains
1
Room Type
Kitchen
Prewired
Yes
Indoor/Outdoor
Indoor

Description

The one-light pendant from the Finn collection takes a new perspective on an open cage design. The beautifully graphic frame in a matte Black finish wraps around an etched white glass shade creating a focal aperture for a single bulb. Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.