Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Glass 1-Light Wall Lantern, 100 W, Antique Bronze

  • Mfr # P5607-20

  • Zoro # G4810130


product price: $35.00
/ea

Key Features

Housing Finish
Antique Bronze
Width
4 9/16 in
Voltage
120V AC
Type
Incandescent
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5607-20
Zoro #
G4810130
UPC #
785247172924
Country of Origin
China

Dimensions

Width
4 9/16 in
Length (In.)
6 1/8 in
Width (In.)
4 9/16 in
Height (In.)
8 5/8 in
Height
8 5/8 in
Length
6 1/8 in
Overall Length
6 1/8 in
Overall Height
8 5/8 in
Overall Width
4 5/8 in

Details

Item
Wall Lantern
Housing Finish
Antique Bronze
Voltage
120V AC
Type
Incandescent
Lamp Included
No
Number of Circuits
1
Standards
CSA
Max. Wattage
100
Housing Material
Brass
Lamp Type
A19
Mounting
Wall
Light Technology
Incandescent
Fixture Wattage
100 W
Fixture Mounting Location
Wall
Fixture Housing Color
Antique Bronze
Socket Type
Medium Screw (E26)
Housing Color
Bronze
Includes Lamp
No Lamp Included
Mount Type
Surface

Description

Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Antique Bronze, Light Technology Incandescent, Mount Type Surface, Color Temperature Not Applicable, Height 8 5/8 in, Width 4 9/16 in, Includes Lamp No Lamp Included, Socket Type Medium Screw (E26), Housing Material Brass, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.