Zoro Homepage

Fleet 2-Light Bath & Vanity, 100 W, Polished Chrome

  • Mfr # P2166-15

  • Zoro # G4628340


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
7-1/4"
Width
14-1/8"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2166-15
Zoro #
G4628340
UPC #
785247193677
Country of Origin
China

Dimensions

Height
7-1/4"
Width
14-1/8"

Details

Item
Med Bath Bracket,2-100W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Fleet

Description

Med Bath Bracket,2-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.