Fleet 4-Light Bath & Vanity, 100 W, Polished Chrome
Mfr # P2168-15
Zoro # G4628307
product price: $227.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
7-3/16"
Width
32"
Housing Finish
Polished Chrome
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2168-15
Zoro #
G4628307
UPC #
785247193714
Country of Origin
China
Dimensions
Height
7-3/16"
Width
32"
Details
Item
Med Bath Bracket,4-100W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Fleet
Description
Med Bath Bracket,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.