Flight Two-Light Bath, Chrome
Mfr # P300001-015
Zoro # G9577115
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
8-1/4"
Width
15-3/4"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300001-015
Zoro #
G9577115
UPC #
785247209781
Country of Origin
China
Dimensions
Height
8-1/4"
Width
15-3/4"
Details
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Flight
Description
Flight Two-Light Bath,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.