Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Flush Mount, 3000K, 1211 lm, Fixture 120V P7376-3030K9

Flush Mount, 3000K, 1211 lm, Fixture 120V (Discontinued)

  • Mfr # P7376-3030K9
  • Zoro # G5931383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7376-3030K9
Zoro #
G5931383
UPC #
785247184972
Country of Origin
Unknown

Dimensions

Nominal Length
11 in
Nominal Height
3 1/16 in
Nominal Width
11 in

Details

Voltage
120
Lumens
3597
Dimmable
Yes
Item
LED Flush Mount
Color Rendering Index
90.0
Fixture Housing Material
Acrylic
Max. Fixture Wattage
17.0
Light Color
Warm White
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Fixture Warranty
5 yr Limited Warranty
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
IP Rating
Not Rated
Lens Type
None
Fixture Voltage
120
Color Temperature
2700 K
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Fixture Temp. Range
-30 Degrees to 30 Degrees C
Lighting Technology
LED
Fixture Rated Life
60,000 hr
Lighting Certification
Unrated
Color Temp.
2700K
Lamp Watts - Fixtures
17.0
Bulb Technology
LED
Standards
UL Listed
Fixture Housing Color
White
Includes
Mounting Hardware
Housing Color
White
Housing Material
Steel

Description

LED Flush Mount, Color Temperature 2700 K, Color Rendering Index 90.0, Voltage 120, Housing Color White, Housing Material Steel, Dimmable Yes, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.