
Fluted Glass Collection One-Light Bath & Vanity
Mfr # P3287-09ET
Zoro # G4527305
product price: $22.99
/eaKey Features
Color
Nickel
Height
8.25 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3287-09ET
Zoro #
G4527305
UPC #
785247229376
Country of Origin
China
Dimensions
Height
8.25 in
Depth
8 in
Wire Length
6 in
Height to Center
3.75 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Finish
Brushed Nickel; plated
Glass Color
Etched Fluted
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Type
E26
Product Design
Traditional
Frequency
60 Hz
Mounting Accessory Included
Strap
Power Source Required
Yes
Socket Material
Porcelain
Power Source
Hardwired
Base Material
Steel
Description
The one-light Fluted Glass Collection bath fixture features an etched glass shade that is nestled in a decorative ring extended by curving arms in a Brushed Nickel finish. Timeless in its classic appeal, this light is stylish for both new and restored homes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.