
Fluted Glass Collection Three-Light Bath & Vanity
Mfr # P3289-09ET
Zoro # G4523315
product price: $42.89
/eaKey Features
Color
Nickel
Height
8.5 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched Fluted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3289-09ET
Zoro #
G4523315
UPC #
785247229444
Country of Origin
China
Dimensions
Height
8.5 in
Depth
8.5 in
Wire Length
6 in
Height to Center
2.625 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Glass Color
Etched Fluted
Finish
Brushed Nickel; plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Environment
Damp
Power Source
Hardwired
Base Type
E26
Socket Material
Porcelain
Frequency
60 Hz
Product Design
Traditional
Base Material
Steel
Suggested Use Location
Bathroom
Mounting Accessory Included
Strap
Description
The three-light Fluted Glass Collection bath fixture features etched glass shades that are nestled in a decorative ring extended by curving arms in a Brushed Nickel finish. Timeless in its classic appeal, this light is stylish for both new and restored homes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.