
Fluted Glass Collection Three-Light Bath & Vanity
Mfr # P3289-15ET
Zoro # G4527646
product price: $42.89
/eaKey Features
Color
Chrome
Height
8.5 in
Lamp Type
A19
Mounting
Wall
Finish
Polished Chrome; plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3289-15ET
Zoro #
G4527646
UPC #
785247229437
Country of Origin
China
Dimensions
Height
8.5 in
Depth
8.5 in
Height to Center
2.625 in
Wire Length
6 in
Details
Color
Chrome
Lamp Type
A19
Mounting
Wall
Finish
Polished Chrome; plated
Glass Color
Etched Fluted
Lamp Included
No
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Strap
Base Type
E26
Environment
Damp
Power Source Required
Yes
Socket Material
Porcelain
Frequency
60 Hz
Base Material
Steel
Power Source
Hardwired
Product Design
Traditional
Description
The three-light Fluted Glass Collection bath fixture features etched glass shades that are nestled in a decorative ring extended by curving arms in a Polished Chrome finish. Timeless in its classic appeal, this light is stylish for both new and restored homes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.