Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontayne Four-Light Pendant, Color: Gray

  • Mfr # P500088-009

  • Zoro # G4518582


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
25"
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500088-009
Zoro #
G4518582
UPC #
785247216185
Country of Origin
China

Dimensions

Height
25"
Width
14"

Details

Color
Gray
Item
Fontayne Four-Light Pendant

Description

With updated designs that honor the charm of early American styling, Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces. Impressive graphic elements take center stage, while candelabra lights highlight subtle curves. Dual tone finish combinations of Brushed Nickel with weathered gray accents

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.