
Foster Collection Five-Light Chandelier (Discontinued)
- Mfr # P400153-071
- Zoro # G4528775
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400153-071
Zoro #
G4528775
UPC #
785247233519
Country of Origin
China
Dimensions
Height
14 in
Length
25 in
Dimensions
25 in x 25 in x 14 in
Wire Length
180 in
Installed Length
80.5 in
Details
Item
Chandeliers
Housing Finish
Gilded Iron
Lamp Type
A19
Mounting
Ceiling Stem Hung with 6 links of chain
Finish
Painted
Lamp Included
No
Color
Black
Material
Steel
Features
Prewired
Socket Material
Porcelain
Environment
Dry
Number of Bulbs
5
Mounting Accessory Included
Plate
Base Type
E26
Frequency
60 Hz
Chain gauge
9
Power Source
Hardwired
Number of Chains
1
Power Source Required
Yes
Description
The airy, antique frame of the Foster five-light chandelier allows exposed, vintage bulbs to shine light upon the memories being made below at a dining table or kitchen island. The squared lines, rounded metal arms, and mixed metal elements draw inspiration from the industrial and rustic settings for which it is perfect for illuminating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.