
Foster Collection Six-Light Chandelier (Discontinued)
- Mfr # P400154-071
- Zoro # G4523839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400154-071
Zoro #
G4523839
UPC #
785247233526
Country of Origin
China
Dimensions
Length
30 in
Height
14 in
Wire Length
180 in
Dimensions
30 in x 30 in x 14 in
Installed Length
81 in
Details
Item
Chandeliers
Housing Finish
Gilded Iron
Lamp Type
A19
Mounting
Ceiling Stem Hung with 6 links of chain
Finish
Painted
Material
Steel
Color
Black
Lamp Included
No
Features
Prewired
Power Source Required
Yes
Frequency
60 Hz
Number of Chains
1
Environment
Dry
Mounting Accessory Included
Plate
Number of Bulbs
6
Power Source
Hardwired
Base Type
E26
Socket Material
Porcelain
Chain gauge
9
Description
Exposed bulbs adorn the Gilded Finish frame of the Foster six-light chandelier as it emits light on a dining table or kitchen island below. Rounded, iron metal arms hold the bulbs in an open, circular design, creating both substance and form for gazing eyes to dine on.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.